NTN - Self-Aligning Ball Bearing - 2304SC3
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 52x52x21 mm |
---|---|
Logistic Weight | 212 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 2300 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 18500 N |
Basic static load, radial - C0r | 4700 N |
Usually arrives within 14 working days