Self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Series | 22..-2RS-TVH |
Limit speed | 11300 rpm |
Basic dynamic load, radial - Cr | 8100 N |
Basic static load, radial - C0r | 2010 N |
Usually arrives within 14 working days