Self-aligning ball bearing SKF 1214 ETN9, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1214 ETN9
Rubix:100A3024
Manufacturer :47778
EAN:7316577746214

Product details : SKF SELF ALIGNING BEARING 1214 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1230 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 11000 rpm |
Show UNSPSC/ECL@SS
£ 101.66 excl. VAT
/ Each
£ 121.99 incl. VAT
- Delivery usually within ( 3 ) days
