Self-aligning ball bearing NTN 1301S, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
NTN - Self-Aligning Ball Bearing - 1301S
See technical informationSee documentsReferences
NTN:1301S
Rubix:204A4111
EAN:4547359256369



Documents
Product details : NTN 1301S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x12 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 12 mm |
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2160 N |
| Basic dynamic load, radial - Cr | 9650 N |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- Usually arrives within 14 working days
