Self-aligning ball bearing SKF 1224 M, Outer diameter: 215 mm | Width: 42 mm | Inner diameter: 120 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:1224 M
Rubix:100A2836
Manufacturer :34229
EAN:7316577296542

Product details : SKF SELF-ALIGN. BEARING 1224 M
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,54x215x215 mm |
|---|---|
| Logistic Weight | 6813 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 6300 rpm |
Show UNSPSC/ECL@SS
£ 1,184.69 excl. VAT
/ Each
£ 1,421.63 incl. VAT
- Usually arrives within 14 working days
