Self-aligning Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 37 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x37x37 mm |
---|---|
Logistic Weight | 64 g |
Inner diameter | 12 mm |
Outer diameter | 37 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 40000 rpm |
Limit speed | 28000 rpm |
Usually arrives within 14 working days