Self-aligning ball bearing NTN 1306SC3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
NTN - Self-Aligning Ball Bearing - 1306SC3
See technical informationSee documentsReferences
NTN:1306SC3
Rubix:204A4131
EAN:4547359256550



Documents
Product details : NTN 1306SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 21400 N |
Show UNSPSC/ECL@SS
£ 21.94 excl. VAT
/ Each
£ 26.33 incl. VAT
- Delivery usually within ( 3 ) days
