Angular contact ball bearing SNR 3312A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
SNR Double-row Self-aligning ball bearing
See technical informationReferences
SNR:3312A
Rubix:106A3560
EAN:3413520100056



Product details : SNR 3312A ANGULAR CONTACT BALL BEARING
Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, without groove
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x147x58 mm |
|---|---|
| Logistic Weight | 2,88 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4700 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 97900 N |
| Basic dynamic load, radial - Cr | 121000 N |
Show UNSPSC/ECL@SS
£ 123.00 excl. VAT
/ Each
£ 147.60 incl. VAT
- Usually arrives within 14 working days
