Self-aligning Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistic Weight | 693 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 12e |
Material | bearing steel |
Cage | polyamide |
Reference speed | 14000 rpm |
Limit speed | 9000 rpm |
Usually arrives within 14 working days