Self-aligning ball bearing SKF 126 TN9, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Self-aligning Ball Bearing 126 Series
See technical informationReferences
SKF:126 TN9
Rubix:100A2261
Manufacturer :34237
EAN:7316570017502

Product details : SKF HRB+ MINIATURE BRG 126 TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 8,9 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | bearing steel (100cr6 / aisi 52100) |
| Cage | polyamide |
| Reference speed | 70000 rpm |
| Basic static load, radial - C0r | 480 N |
| Basic dynamic load, radial - Cr | 2510 N |
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- In stock: Next day delivery
