Self-aligning Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistic Weight | 220 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 23 |
Material | Bearing steel |
Cage | Polyamide |
Usually arrives within 14 working days