Self-aligning ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 155 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 22..-2rs-tvh |
Material | steel |
Cage | polyamide |
Limit speed | 8100 rpm |
Basic dynamic load, radial - Cr | 12300 N |
Basic static load, radial - C0r | 3300 N |
In stock: Next day delivery