Self-aligning ball bearing FAG 2207-K-TVH-C3>J, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm


Self-Aligning Ball Bearing

References
fag:2207-K-TVH-C3>J
rubix:274A6188
manufacturer :3002414020030
ean:4064327867612
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
See all Specifications

Product details : FAG 2207-K-TVH-C3J SELF-ALIGNING BALL BEARING


Self-aligning ball bearing 22. . -2RS-TVH, seals, plastic cage.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
SealingOpen
Bearing ClearanceC3
Series22
MaterialGlass-Fiber Reinforced Polyamide PA66 (Cage)
CagePolyamide
Reference speed10300 rpm
Limit speed9800 rpm
Basic dynamic load, radial - Cr33000 N
Basic static load, radial - C0r9000 N
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories