Self-aligning ball bearing SKF 1208 EKTN9/C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1208 EKTN9/C3
Rubix:100A0668
Manufacturer :34163
EAN:7316576626562

Product details : SKF SELF-ALIGN. BEARING 1208 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 405 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12e |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 18000 rpm |
| Basic static load, radial - C0r | 6950 N |
| Basic dynamic load, radial - Cr | 19900 N |
Show UNSPSC/ECL@SS
£ 40.90 excl. VAT
/ Each
£ 49.08 incl. VAT
- Delivery usually within ( 3 ) days
