Self-aligning ball bearing SKF 2204 ETN9, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2204 ETN9
Rubix:100A1390
Manufacturer :34810
EAN:7316576621864

Product details : SKF SELF-ALIGN. BEARING 2204 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x47x47 mm |
|---|---|
| Logistic Weight | 131 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Basic static load, radial - C0r | 4150 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 33.86 excl. VAT
/ Each
£ 40.63 incl. VAT
- In stock: Next day delivery
