Self-aligning ball bearing SKF 11207 TN9, Outer diameter: 72 mm | Width: 52 mm | Inner diameter: 35 mm
Self-aligning Ball Bearing 112.. Series
See technical informationReferences
SKF:11207 TN9
Rubix:100A0011
Manufacturer :101684
EAN:7316571228242

Product details : SKF SELF ALIGNING BEARING 11207 TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Extended inner ring facilitates ease of mounting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x72x72 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 112e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 6000 N |
| Basic dynamic load, radial - Cr | 19000 N |
Show UNSPSC/ECL@SS
£ 97.06 excl. VAT
/ Each
£ 116.47 incl. VAT
- Delivery usually within ( 3 ) days
