Self-aligning ball bearing NSK 1209J, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Self-aligning ball bearing 12
See technical informationReferences
NSK:1209J
Rubix:100A7279
Manufacturer :1209J N
EAN:00029176030604

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 1209J
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, cage made of steel sheet, pressed, rolling body guided
Technical specifications
Attributes
| Logistic Weight | 457 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | high-carbon chromium bearing steel (suj2, equivalent aisi 52100 / din 100cr6) |
| Cage | steel |
| Reference speed | 7100 rpm |
| Basic static load, radial - C0r | 7350 N |
| Basic dynamic load, radial - Cr | 24200 N |
Show UNSPSC/ECL@SS
£ 39.14 excl. VAT
/ Each
£ 46.97 incl. VAT
- Usually arrives within 14 working days
