Self-aligning ball bearing FAG 11206-TVH>J, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:11206-TVH
FAG:11206-TVH>J
Rubix:274A6053
Manufacturer :0979771360000
EAN:4064327866806



Documents
Product details : FAG 11206-TVHJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 112. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 112 |
| Material | glass fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Weight | 0.364 kg |
| Thickness | 16 mm |
| Reference speed | 11400 rpm |
| Standard | DIN 630 |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 4650 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Delivery usually within ( 7 ) days
