SNR - Self-Aligning Ball Bearing - 2208EEG15
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 80x80x23 mm |
---|---|
Logistic Weight | 505 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 2200 |
Limit speed | 4900 rpm |
Basic dynamic load, radial - Cr | 19200 N |
Basic static load, radial - C0r | 6500 N |
Usually arrives within 14 working days