Self-aligning ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 12..-k-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 15300 rpm |
Limit speed | 18100 rpm |
Basic dynamic load, radial - Cr | 10100 N |
Basic static load, radial - C0r | 2600 N |
Usually arrives within 14 working days