Self-aligning ball bearing NSK 2304-2RSTN, Outer diameter: 52 mm | Width: 21 mm | Inner diameter: 20 mm
Self-aligning ball bearing 23..2RSTN
See technical informationReferences
NSK:2304-2RSTN
Rubix:152A6553
Manufacturer :2304-2RSTN N
EAN:00029176072161

Product details : RHP SELF-ALIGN. BEARING 23042RS:RHP
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Self-aligning ball bearing, double-row, main dimensions acc. to DIN 630, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing, cage made of polyamide 66, rolling body guided
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 33.43 excl. VAT
/ Each
£ 40.12 incl. VAT
- Delivery usually within ( 2 ) days
