NTN - Self-Aligning Ball Bearing - 2217SC3
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 150x150x36 mm |
---|---|
Logistic Weight | 2379 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 2200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 58500 N |
Basic static load, radial - C0r | 23600 N |
Usually arrives within 14 working days