Self-aligning ball bearing NSK 1221J, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Self-aligning ball bearing 12
See technical informationReferences
NSK:1221J
Rubix:100A6517
Manufacturer :1221J N
EAN:00029176059155

Product details : NSK 1221J SELF ALIGNING BEARING 1221
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Technical specifications
Attributes
| Logistic Weight | 4400 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 416.11 excl. VAT
/ Each
£ 499.33 incl. VAT
- Usually arrives within 14 working days
