Self-aligning ball bearing NTN 1304SC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm

NTN - Self-Aligning Ball Bearing - 1304SC3

See technical informationSee documents

References

NTN:1304SC3
Rubix:204A4120
EAN:4547359256468
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : NTN 1304SC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x52x15 mm
Logistic Weight170 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancec3
Series1300
Materialsteel
Cagesteel
Basic static load, radial - C0r3350 N
Basic dynamic load, radial - Cr12600 N
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories