Self-aligning ball bearing FAG 1316-M>J, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
Superseded Ref:1316-M
FAG:1316-M>J
Rubix:274A6139
Manufacturer :3002265270000
EAN:4064327867483

Documents
Product details : FAG 1316-MJ SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Material | solid brass (cage) |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 248.44 excl. VAT
/ Each
£ 298.13 incl. VAT
- Delivery usually within ( 7 ) days
