Self-aligning ball bearing NTN 1212SC3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
NTN - Self-Aligning Ball Bearing - 1212SC3
See technical informationSee documentsReferences
NTN:1212SC3
Rubix:204A4055
EAN:4547359255553



Documents
Product details : NTN 1212SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22 mm |
|---|---|
| Logistic Weight | 920 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 36.07 excl. VAT
/ Each
£ 43.28 incl. VAT
- Usually arrives within 14 working days
