Self-aligning ball bearing FAG 2305-2RS-TVH>N, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Self-aligning ball bearing
See technical informationReferences
Superseded Ref:2305-2RS-TVH
FAG:2305-2RS-TVH>N
Rubix:274A6324
Manufacturer :0972445620000
EAN:4064327520869

Product details : FAG 2305-2RS-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23..-2RS-TVH, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23..-2rs-tvh |
| Cage | polyamide |
| Weight | 0.345 kg |
| Thickness | 24 mm |
| Reference speed | 7000 rpm |
| Standard | DIN 630 |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 18300 N |
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
- Delivery usually within ( 7 ) days
