Self-Aligning Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 23 |
Material | glass-fiber reinforced polyamide pa66 (cage) |
Cage | polyamide |
Limit speed | 9400 rpm |
Basic dynamic load, radial - Cr | 12700 N |
Basic static load, radial - C0r | 3350 N |
Usually arrives within 14 working days