Self-aligning ball bearing SNR 2207C3, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Self-aligning ball bearing
See technical informationReferences
SNR:2207C3
Rubix:185A9894
EAN:3413520080440



Product details : SNR 2207C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 418 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 21200 N |
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
- Usually arrives within 14 working days
