Self-aligning ball bearing FAG 2311-2RS-TVH>N, Outer diameter: 120 mm | Width: 43 mm | Inner diameter: 55 mm
Self-Aligning Ball Bearing
See technical informationSee documentsReferences
FAG:2311-2RS-TVH>N
Rubix:274A6379
Manufacturer :3004333100000
EAN:4064327868152



Documents
Product details : FAG 2311-2RS-TVHN SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 23. . -TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 43 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 23 |
| Material | glass-fiber reinforced polyamide pa66 (cage) |
| Cage | polyamide |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 52000 N |
Show UNSPSC/ECL@SS
£ 111.60 excl. VAT
/ Each
£ 133.92 incl. VAT
- Delivery usually within ( 7 ) days
