SNR - Self-Aligning Ball Bearing - 2205EEG15
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 165 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 2200 |
Limit speed | 8000 rpm |
Basic dynamic load, radial - Cr | 12100 N |
Basic static load, radial - C0r | 3300 N |
Usually arrives within 14 working days