Self-aligning ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | c3 |
Series | 22..-tvh |
Reference speed | 6400 rpm |
Limit speed | 6300 rpm |
Basic dynamic load, radial - Cr | 48000 N |
Basic static load, radial - C0r | 16500 N |
Usually arrives within 14 working days