Self-aligning Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 216 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 12e |
Material | bearing steel |
Cage | polyamide |
Reference speed | 24000 rpm |
Limit speed | 15000 rpm |
Usually arrives within 14 working days