Self-aligning ball bearing NTN 1202SC3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
NTN - Self-Aligning Ball Bearing - 1202SC3
See technical informationSee documentsReferences
NTN:1202SC3
Rubix:204A4000
EAN:4547359512984



Documents
Product details : NTN 1202SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 227 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1750 N |
| Basic dynamic load, radial - Cr | 7600 N |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ Each
£ 15.29 incl. VAT
- Delivery usually within ( 3 ) days
