Self-aligning ball bearing FAG 2302-TVH, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2302-TVH
Rubix:229A0392
Manufacturer :0190065000000
EAN:4012801161060

Product details : FAG 2302-TVH SELF-ALIGN. BEARING 190065000000
Self-aligning ball bearing 23..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 114 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 23..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 15600 rpm |
| Basic static load, radial - C0r | 3850 N |
| Basic dynamic load, radial - Cr | 17400 N |
Show UNSPSC/ECL@SS
£ 22.94 excl. VAT
/ Each
£ 27.53 incl. VAT
- Delivery usually within ( 7 ) days
