Self-aligning ball bearing NTN 2308SKC3, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm

NTN - Self-Aligning Ball Bearing - 2308SKC3

See technical informationSee documents

References

NTN:2308SKC3
Rubix:204A5915
EAN:4547359278927
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 2308SKC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing, tapered bore

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x33 mm
Logistic Weight918 g
Inner diameter40 mm
Outer diameter90 mm
Width33 mm
Sealingopen
Bearing Clearancec3
Series2300
Materialsteel
Cagesteel
Basic static load, radial - C0r13500 N
Basic dynamic load, radial - Cr45500 N
£ 42.93 excl. VAT
/ Each
£ 51.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories