Self-aligning ball bearing NSK 2207K-2RSTN, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm


Spherical roller bearing 22

References
nsk:2207K-2RSTN
rubix:100A3197
manufacturer :2207K-2RSTNG N AR3N5
ean:00029176071980
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
See all Specifications

Product details : NSK SELF-ALIGN. BEARING 2207K-2RSTN


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Strengths

Accepts up to 3° of misalignment.

Applications

Recommended when the shaft and housing alignment is difficult or when the shaft can bend.

Technical specifications


Attributes
Logistic Weight405 g
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagepolyamide
Show UNSPSC/ECL@SS
£ 35.67 excl. VAT
/ Each
£ 42.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories