Self-aligning Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistic Weight | 3950 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 23 |
Material | bearing steel |
Usually arrives within 14 working days