Self-aligning ball bearing SNR 1317KC3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
SNR double-row self-aligning ball bearing
See technical informationReferences
SNR:1317KC3
Rubix:204A4212
EAN:3413520076986



Product details : SNR 1317KC3 SELF-ALIGNING BALL BEARING
Double-row self-aligning ball bearing, tapered bore
Double-row self-aligning ball bearing, main dimensions according to DIN 630, bearing clearance C3, tapered bore, taper 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x50 mm |
|---|---|
| Logistic Weight | 4,96 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 37900 N |
| Basic dynamic load, radial - Cr | 96100 N |
Show UNSPSC/ECL@SS
£ 191.34 excl. VAT
/ Each
£ 229.61 incl. VAT
- Usually arrives within 14 working days
