Self-aligning ball bearing SNR 2212KC3, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Self-aligning ball bearing
See technical informationReferences
SNR:2212KC3
Rubix:204A4754
EAN:3413520081126



Product details : SNR 2212KC3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, tapered bore, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x113x33 mm |
|---|---|
| Logistic Weight | 1090 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Cage | steel |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 33700 N |
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
- Usually arrives within 14 working days
