Insert bearing with set screw SNR UC207AGR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Bearing Insert
See technical informationSee documentsReferences
SNR:UC207AGR
Rubix:394A6449
EAN:3413521514760




Documents
Product details : SNR UC207AGR AGRICULTURAL BEARING
Insert bearings for self-aligning bearing housings are offered with various housing options for easier assembly.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many housings
-The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many housings
-The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particle contamination and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning bearing housings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products necessary at every stage of your production.
The SNR portfolio offers you all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Series | uc207 |
| Cage | steel |
| Reaming | 35 mm |
| Lubrication Type | grease |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Lubricant | high-performance grease |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Delivery usually within ( 3 ) days
