Insert bearing with set screw RHP 1045-1.11/16G, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1045-1.11/16G
Rubix:158A4461
Manufacturer :1045-1.11/16G R
EAN:00747023039784


Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Product details : RHP BEARING INSERT 1045-1.11/16G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 42.863 mm |
| Outer diameter | 85 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g (self-lube® : spherical outside ø, grub screw locking, regreasable) |
| Material | high-grade steel (through-hardened inner and outer rings) |
| Cage | steel |
| Reaming | 57.4 mm |
| Limit speed | 3700 rpm |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.73 kg |
Show UNSPSC/ECL@SS
£ 18,380.00 excl. VAT
/ 500 pieces
£ 22,056.00 incl. VAT
- Usually arrives within 14 working days