Self-aligning bearing European standard 1000 G and 1000 DECG series
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistic Weight | 1120 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Series | 1000G |
Material | Cast Iron |
Cage | Steel |
Limit speed | 3100 rpm |
Total bearing width | 55.6 mm |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Sealing | Open |
Weight | 1.12 kg |
Usually arrives within 14 working days