Insert bearing with set screw SNR ZUC204FG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm

SNR - Bearing Unit - ZUC204FG

See technical information

References

SNR:ZUC204FG
Rubix:206A3522
EAN:3413521167690
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width31 mm
See all Specifications

Product details : SNR ZUC204FG INSERT BEARING


spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x50x40 mm
Logistic Weight160 g
Inner diameter20 mm
Outer diameter47 mm
Width31 mm
Bearing Clearancec3
Serieszuc200
Materialsteel, zinc-coated
Cagesteel
Lubrication Typegrease
Total bearing width31 mm
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Lubricantfood-grade grease
Weight0.2 kg
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories