Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC214-44G2T20 INSERT BEARING
Insert bearing with set screw SNR UC214-44G2T20, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 74.6 mm
Insert bearing with set screw SNR
References
snr:
UC214-44G2T20
rubix:
205A9279
ean:
3413529568086
Technical specifications
Inner diameter
69.85
mm
Outer diameter
125
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC214-44G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
69.85
mm
Outer diameter
125
mm
Width
74.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.34
excl. VAT
/
Each
£
155.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw NTN UCS205-100LD1NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 206-2FGR/HVVG268, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR CUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw PTN SB207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw RHP 1025-7/8G, Outer diameter: 52 mm | Inner diameter: 22.225 mm
Insert bearing with set screw NTN UC212D1LLJ, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR US209-28G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 41.2 mm
Insert bearing with set screw SNR UC203EG2, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 14 mm
Insert bearing with set screw SNR UC202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw RHP 1090-3.1/2G, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw NTN M-UC204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw INA GYE20-KRR-B-FA107-VA-HLA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC214-43G2L3, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 74.6 mm
Insert bearing with set screw INA GYE30-KRR-B-FA107-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm