Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC310AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC310AGR, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 70 mm
Insert bearing with set screw SNR
References
snr:
UC310AGR
rubix:
394A6457
ean:
3413521738524
Technical specifications
Inner diameter
50
mm
Outer diameter
110
mm
Width
70
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC310AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
110
mm
Width
70
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.43
excl. VAT
/
Each
£
89.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN SBX0340Q1, Outer diameter: 40 mm | Inner diameter: 16.129 mm | Width: 18.288 mm
Insert bearing with set screw INA GAY25-NPP-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 212-204-2F, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw NTN UC207-106D1, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SKF YAR 212-2F/W64, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw Timken UC326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 135 mm
Insert bearing with set screw SKF YAR 205-100-2F/VA228, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC214-44G2L3, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 74.6 mm
Insert bearing with set screw RHP T1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SNR UC312-36G2, Outer diameter: 130 mm | Inner diameter: 57.15 mm | Width: 71 mm
Insert bearing with set screw RHP 1030-1.3/16G, Outer diameter: 62 mm | Inner diameter: 30.163 mm
Insert bearing with set screw RHP 1135-1.1/4, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR US206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 30 mm
Insert bearing with set screw SNR UC.209-28.G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 204-2RF/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm