Insert bearing with set screw RHP 1055-2DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1055-2DECG
Rubix:158A4532
Manufacturer :1055-2DECG R
EAN:00747023040285

Product details : RHP BEARING INSERT 1055-2DECG
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Series | 1000decg |
| Material | high strength metal (cage);steel or stainless steel |
| Cage | steel |
| Limit speed | 3100 rpm |
| Total bearing width | 71.42 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 74.06 excl. VAT
/ Each
£ 88.87 incl. VAT
- Delivery usually within ( 2 ) days
