NTN - Insert Bearing - A-AS205D1
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 60x60x40 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | AS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days