Insert bearing with set screw RHP 1070-2.7/16G, Outer diameter: 125 mm | Inner diameter: 61.913 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1070-2.7/16G
Rubix:158A7028
Manufacturer :1070-2.7/16G R
EAN:00747023040711

Product details : RHP BEARING INSERT 1070-2.7/16G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 2270 g |
|---|---|
| Inner diameter | 61.913 mm |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 114.25 excl. VAT
/ Each
£ 137.10 incl. VAT
- Usually arrives within 14 working days
