Insert bearing with set screw NTN UCX06D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 42.9 mm

NTN - Insert Bearing - UCX05-100D1

See technical information

References

NTN:UCX06D1
Rubix:206A1433
EAN:4547359230420
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter72 mm
Width42.9 mm
See all Specifications

Product details : NTN UCX06D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x75x50 mm
Logistic Weight575 g
Inner diameter30 mm
Outer diameter72 mm
Width42.9 mm
Bearing Clearancecn
Sealingopen
Seriesucx00
Cagesteel
£ 16.85 excl. VAT
/ Each
£ 20.22 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories